Shop All Airless Spray Gun Tips
Graco
Spray Tip, Heavy Film
Mfr # LL5321
Zoro # G3498397
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Size 4 in
- For Use With 248862, 248866, Mfr. No. 248861
- Color Yellow
- Max. Working Pressure 4,050 psi
Product Information
- Brand Graco
- MFR # LL5321
- Zoro # G3498397
- UPC # 633955918788
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.021 in |
Pattern Size | 4 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 248862, 248866, Mfr. No. 248861 |
Color | Yellow |
Max. Working Pressure | 4,050 psi |
Description
Airless Spray Gun Tip, Tip Size 0.021 in, Pattern Size 4 in, Color Yellow, Max. Working Pressure 4,050 psi, For Use With 248862, 248866, Mfr. No. 248861, For Use With Grainger Item Number 48YD42, 48YD43, 48YD44, 48YD45, 53JT67
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER 1 Qt Clear Gardz Water-Based Problem Surface Sealer (02304)
- VALLEJO Sky Grey Model Air Acrylic Paint (VLJ71407)
- THE BRUSH MAN 9” Poly Core Roller Cover - Economy, 1/2” Nap, 36PK (RC9-1/2-SINGLE)
- ZORO SELECT Plastic Paint Tray Liner, 1 qt, 15 1/2" L, 2" D, 11 1/2" W, 10 PK (PTL-10)
- GRACO Spray Tip, Medium Film (LL5319)
- GRACO LineLazer RAC 5 SwitchTip, 219 (LL5219)
- GRACO Spray Tip, Size 0.013", Green, 4050 psi (LP313)
- GRACO Airless Spray Gun Tip, Tip Size 0.037 In (XHD337)
- GRACO 215 Super Zip Tip Reversible Spray Tip (59-215)
- GRACO 311 Uni-Tip Reversible Spray Tip (69-311)
- GRACO Rev Tip .017 in. Dia 8 in. Fan (LTX417)
- Graco Airless Spray Gun Tips