Shop All Striping & Marking Applicators
This Product is Discontinued
Graco
LineLazer 3400, Airless Line Striper, Metal, 50 ft. (Discontinued)
Mfr # 248861
Zoro # G8494911
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 4
- Overall Length 50 ft.
- Guns Supported 1
- Second Gun Outlet No
- For Use With Traffic paint
Product Information
- Brand Graco
- MFR # 248861
- Zoro # G8494911
- UPC # 633955083332
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 50 ft. |
Max. Tip Size | 0.027 in |
Overall Width | 32" |
Max. Hose Length | 50 ft |
Overall Height | 40-1/2" |
Tip Size Included | 0.017 in, 0.019 in |
Details
Item | Airless Line Striper |
HP | 4 |
Guns Supported | 1 |
Second Gun Outlet | No |
For Use With | Traffic paint |
Includes | (2) Spray Tips, Filter, Metal Gun |
Flow Rate | 0.75 gpm |
Engine Displacement | 120cc |
Waterborne Compatible | Yes |
Body Material | Metal |
Description
Airless Line Striper, 4 HP, Guns Supported 1, Second Gun Outlet No, Max. Tip Size 0.027 in, Flow Rate 0.75 gpm, Body Material Metal, Max. Hose Length 50 ft, Engine Displacement 120cc, Overall Height 40-1/2 In., Overall Length 50 Ft., Overall Width 32 In., Tip Size Included 0.017 in, 0.019 in, Waterborne Compatible Yes, For Use With Traffic Paint, Includes (2) Spray Tips, Filter, Metal Gun
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.