Shop All Oil Pumps
Graco
LD Air-Powered Oil Pump
Mfr # 24G588
Zoro # G3950908
product price: $1,084.99
/ea
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air-Powered
- Container Size Universal
- Working Flow Max. (GPM) 2 gpm
- Output N/A: Not Listed
- Max. Air Inlet PSI 150 psi
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-150-PPS-A (DSNU-16-150-PPS-A)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B571BB553C)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring - Metric Thread (7238XM33)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 114" ) 17" x4" x1" (A-A112K)
- GRACO LD Air-Powered Oil Pump (24G576)
- GRACO LD Series 3: 1 Stationary Oil Pump Package Preset Meter Type (24H801)
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- TRICO EZI Action(TM) Drum Pump, 15 to 30 Gal (36981-1)
- ARO Pump, Oil, Stub, 5:1 (LM2305A-11-B)
- WEBSTER 22R220D-5Aa14 Fuel Pump (22R220D-5A)
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. (45CT52)
- Graco Oil Pumps