Shop All HVLP Paint Sprayers
Graco
HVLP Paint Sprayer, 4 Stages, 1 qt. Tank
Mfr # 17N264
Zoro # G7688171
Free Shipping & Returns
$1,513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Settings 1
- Number of Stages 4
- Nozzle Size 1.3mm/0.051 in
- Pattern Size 1/4 in to 12 in
- Tank Capacity 1 qt
Product Information
- Brand Graco
- MFR # 17N264
- Zoro # G7688171
- UPC # 755652390565
- Country of Origin United States
- Category HVLP Paint Sprayers
Dimensions
Nozzle Size | 1.3mm/0.051 in |
Pattern Size | 1/4 in to 12 in |
Hose Length | 20 ft |
Details
Item | HVLP Paint Sprayer |
Number of Settings | 1 |
Number of Stages | 4 |
Tank Capacity | 1 qt |
For Use With | Lacquer, Paints, Polyurethane, Stains |
Max. Pressure | 9 psi |
Includes | (1) Edge Spray Gun |
Paint Type | Enamels, Latex, Primers, Stains, Varnishes |
Max. Flow | 70 cfm |
Amps | 11 A |
Paint Sprayer Sub-Brand | FinishPro HVLP 9.0 Standard Series |
Voltage | 120V AC |
Paint Viscosity Optimum Range | Low to Medium |
Description
HVLP Paint Sprayer, FinishPro HVLP 9.0 Standard Series, Enamels, Latex, Primers, Stains, Varnishes, Number of Settings 1, Number of Stages 4, Pattern Size 1/4 in to 12 in, Nozzle Size 1.3mm/0.051 in, Tank Capacity 1 qt, Paint Viscosity Optimum Range Low to Medium, Hose Length 20 ft, Max. Flow 70 cfm, Max. Pressure 9 psi, Voltage 120V AC, Amps 11 A, For Use With Lacquer, Paints, Polyurethane, Stains, Includes (1) Edge Spray Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 14" Paint Roller Cover, 1/2" Nap, Woven Fabric (RR643-14)
- PURDY 9" Paint Roller Cover, 3/4" Nap, Woven Dralon (14G672094)
- RUST-OLEUM Gloss 450 g/L 1 gal (K7744-402)
- 3M PPS Type H O Pressure Cup (3M16124)
- GRACO HVLP Paint Sprayer, 4 Stages, 1 qt. Tank (17N263)
- GRACO HVLP Paint Sprayer, 4 Stages, 1 qt. Tank (17N267)
- GRACO Finex HVLP AirSpray Pressure Gun (289249)
- GRACO Finex Gravity with cup HVLP (289239)
- 3M ACCUSPRAY ONE SPRAY GUN KIT (3M16578)
- SHARPE MANUFACTURING FX2000 1.5MM SPRAY GUN (SH288886)
- DEVILBISS 1.3, 1.5 & 1.8 mm GPG2 Cupped Aluminum GPG Gravity HVLP Gun Kit (DE334661)
- Graco Paint Sprayers