Shop All Airless Spray Guns
Graco
Handheld Spray Gun Tip Filter, PK3
Mfr # 24F039
Zoro # G5159673
product price: $19.49
/pk 3, $6.50/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use with Tip Sizes 0.017 in
- Mesh 60
- For Use With 16H240, 16N673, Mfr. No. 16N657
Product Information
- Brand Graco
- MFR # 24F039
- Zoro # G5159673
- UPC # 633955501072
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Use with Tip Sizes | 0.017 in |
Details
Mesh | 60 |
Item | Handheld Spray Gun Tip Filter |
For Use With | 16H240, 16N673, Mfr. No. 16N657 |
Description
Handheld Spray Gun Tip Filter, 60 Mesh, Use with Tip Sizes 0.017 in, For Use With 16H240, 16N673, Mfr. No. 16N657, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Knit Lambswool/Polyester (R295-9)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Orange, Water -Based (QT0390500)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Plastic Handle (Q3208-1 1/2)
- WOOSTER 18" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (R239)
- GRACO High-Pressure Spray Hose, 4500 psi (H42550)
- GRACO High-Pressure Spray Hose, 7250 psi (H72550)
- GRACO Contractor PC Gun & Hose Kit (17Z222)
- GRACO Pump Manifold Filter, Mesh 60, PK2 (236496)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- GRACO Airless Spray Gun with RAC X Tip (246468)
- CAN GUN Economy Spray Can Handle (11650)
- Graco Airless Spray Guns