Shop All Handheld Paint Sprayers and Applicators
Graco
Handheld Paint Sprayer, 32 oz. Capacity
Mfr # 17M367
Zoro # G8095075
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 fl oz
- Max. Flow 0.2 gpm
- Speed Variable
- Spray Pattern Up to 12 in
- Voltage 20V AC
Product Information
- Brand Graco
- MFR # 17M367
- Zoro # G8095075
- UPC # 755652390251
- Country of Origin United States
- Category Handheld Paint Sprayers and Applicators
Details
Item | Handheld Paint Sprayer |
Capacity | 32 fl oz |
Max. Flow | 0.2 gpm |
Speed | Variable |
Spray Pattern | Up to 12 in |
Voltage | 20V AC |
Features | Latex Paints, Less Overspray, Oil Paints, Sealers, Sprays Stains, Superior Coverage |
Includes | (1) 210 and (1) 514 Reversible Tips, (1) 4 oz Bottle Pump Armor, (1) 60 and (1) 100 Mesh Fluid Filter, (1) Ground Strap, (1) Lithium-Ion Battery Charger, (1) Tool Bag, (2) Lithium-Ion Batteries, (4) FlexLiner Bags |
Paint Sprayer Sub-Brand | ULTRAMAX Cordless |
Description
Handheld Paint Sprayer, ULTRAMAX Cordless, Capacity 32 fl oz, Max. Flow 0.2 gpm, Variable Speed, Spray Pattern Up to 12 in, Voltage 20V AC, Latex Paints, Less Overspray, Oil Paints, Sealers, Sprays Stains, Superior Coverage, Includes (1) 210 and (1) 514 Reversible Tips, (1) 4 oz Bottle Pump Armor, (1) 60 and (1) 100 Mesh Fluid Filter, (1) Ground Strap, (1) Lithium-Ion Battery Charger, (1) Tool Bag, (2) Lithium-Ion Batteries, (4) FlexLiner Bags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIC Maximum Transparent Honey Toner Oil Stain and Sealant 1 gal, 4PK (57502A/01)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- ZRC WORLDWIDE 12 oz Aerosol Cold Galvanizing Compound (10000)
- TWP Clear Oil-Based Wood Preservative 1 gal (TWP1500-1)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M359)
- GRACO AIRLESS SPRAYER 2800 PSI (257025)
- GRACO Texture Sprayer, 120V, 2.0 HP, 5.0 gpm (17H575)
- GRACO Texture Sprayer, 120V, 1.7 HP, 1.4 gpm (17H572)
- GRACO Strainer Inlet - Magnum (288716)
- GRACO Handheld Paint Sprayer, 32 fl oz, 120V (26D283)
- ITW DEVILBISS Startingline Spray Gun (IT99529)
- Graco Handheld Paint Sprayers and Applicators