Shop All Handheld Paint Sprayers and Applicators
Graco
Handheld Paint Sprayer, 32 oz. Capacity
Mfr # 17M359
Zoro # G7694815
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 fl oz
- Max. Flow 0.2 gpm
- Speed Variable
- Spray Pattern Up to 12 in
- Voltage 120V AC
Product Information
- Brand Graco
- MFR # 17M359
- Zoro # G7694815
- UPC # 755652385400
- Country of Origin United States
- Category Handheld Paint Sprayers and Applicators
Details
Item | Handheld Paint Sprayer |
Capacity | 32 fl oz |
Max. Flow | 0.2 gpm |
Speed | Variable |
Spray Pattern | Up to 12 in |
Voltage | 120V AC |
Features | Latex Paints, Less Overspray, Oil Paints, Sealers, Sprays Stains, Superior Coverage |
Includes | (1) 4 oz Bottle Pump Armor, (1) 514 Reversible Tip, (1) 60 Mesh Fluid Filter, (1) Tool Bag, (4) FlexLiner Bags |
Paint Sprayer Sub-Brand | ULTRA Corded |
Description
Handheld Paint Sprayer, ULTRA Corded, Capacity 32 fl oz, Max. Flow 0.2 gpm, Variable Speed, Spray Pattern Up to 12 in, Voltage 120V AC, Latex Paints, Less Overspray, Oil Paints, Sealers, Sprays Stains, Superior Coverage, Includes (1) 4 oz Bottle Pump Armor, (1) 514 Reversible Tip, (1) 60 Mesh Fluid Filter, (1) Tool Bag, (4) FlexLiner Bags
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Fluorescent Pink, Water -Based (QT0361200)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric (RR303-6 1/2)
- WOOSTER 4" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-4)
- MODERN MASTERS Metallic Paint, WaterBase, Tequila Gold, 1 gal (ME661)
- GRACO Strainer Inlet - Magnum (288716)
- GRACO Texture Sprayer, 120V, 1.7 HP, 1.4 gpm (17H572)
- GRACO Texture Sprayer, 120V, 2.0 HP, 5.0 gpm (17H575)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M363)
- GRACO Handheld Paint Sprayer, 32 oz. Capacity (17M367)
- GRACO Filter Manifold Graco (288747)
- WAGNER SPRAY TECH FLEXIO 595 PAINT SPRAYER (0529010)
- Graco Handheld Paint Sprayers and Applicators