Shop All Pump Parts
Graco
Food Grade Air Valve Repair Kit
Mfr # 25P488
Zoro # G409197858
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Air Valve Assembly, (1) Gasket Coverair Valve, (4) Nut
- Number of Valves 1
- Manufacturers Warranty Length 1 yr
- Compatible with Series 3250
- Compatible with Brand SaniForce
Product Information
- Brand Graco
- MFR # 25P488
- Zoro # G409197858
- UPC # 00755652950288
- Country of Origin United States
- Category Pump Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Air Intake Connection Size | 3/4 in |
Details
Item | Food Grade Air Valve Repair Kit |
Includes | (1) Air Valve Assembly, (1) Gasket Coverair Valve, (4) Nut |
Number of Valves | 1 |
Compatible with Series | 3250 |
Compatible with Brand | SaniForce |
Number of Gaskets | 1 |
Compatible Connection Media Type | Air |
Standards | ISO 9001 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Air Intake Connection Type | NPT |
Product Type | Air Valve Repair Kit |
Compatible with Manufacturer Model Number | SP15.0015, SP3F.0008, SP3F.0080 |
Compatible with Series Family | SaniForce 3250 |
Air Intake Pressure (Maximum) | 120 psi |
Compatible Manufacturer Part Number | SP15.0015, SP3F.0008, SP3F.0080 |
Compatible Manufacturer Model Number | SP15.0015, SP3F.0008, SP3F.0080 |
For Use with Mfr. Model Number | SP15.0015, SP3F.0008, SP3F.0080 |
For Use With Mfr. Model Number | SP15.0015, SP3F.0008, SP3F.0080 |
Description
Air and Gas Operated Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS Pump Repair Parts- Spare, Capacitor, 12.5 uF. (98715206)
- FILL-RITE Mechanical Flowmeter, 4 Digit Mechanical Fuel Transfer Meter, Aluminum, 50 PSI, 1 in FNPT, FNPT (901C)
- DAYTON Power Cord (PP10010G)
- ARO Cap, Fluid (94945)
- GRACO Complete Pump Repair Kit (17B415)
- GRACO Pump Armor Storage Fluid (243104)
- GRACO Food Grade Air Valve Repair Kit (255122)
- GRACO Air Valve Repair/Replacement Kit for LD Oil or Grease Pumps (24H798)
- GRACO Wall Mount Bracket Kit for Husky 1050 Series Pumps (24C637)
- YAMADA VALVE SEAT 25PP (780138)
- ARO Washer, Stainless Steel (93441-1)
- Graco Pump Parts