Shop All Electric Drum Pumps
Graco
Fire-Ball 300 15: 1 Undercoating Package 400 55G Drum
Mfr # 226269
Zoro # G011771910
product price: $4,844.99
/ea
Free Shipping & Returns
$4,844.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Graco
- MFR # 226269
- Zoro # G011771910
- Country of Origin China
- Category Electric Drum Pumps
Description
GRACO 226269 Fire-Ball 300 Series 15: 1 Undercoating 400 lb. Pump - Stationary Package As the mainstay pump in the industry for decades, the reputation of Fire-Ball is unrivaled. Built to withstand the test of time with fewer moving parts, our flagship pump is built to extend uptime so customers can be more productive. The durable pumps are renowned for their durability, with pumps built decades ago still operating efficiently. Install the Fire-Ball 300 15: 1 in high pressure, medium volume undercoating and rustproofing applications such as automotive dealerships, fast lube centers, and service shops. Reliable Flow - A 3 inch 76.2 mm differential air motor and the double-acting pump design provides reliable fluid flow and accurate dispense. Durable - Thick cast aluminum air motor housing offers unmatched durability. Fewer Repairs - Fewer moving parts in the air motor assembly means less downtime and low repair cost. Extended Seal Life - In-line pump design aligns the air motor piston and fluid piston rods to maximize seal life. Reduce Downtime - Displacement rods have minimal wear due to a proprietary Graco manufacturing process. Superior Sealing - Non-metallic poppet valves offer positive sealing performance, even with contaminated indirtyin air environments for long life without repair. Reduced Icing - Large air porting design provides efficient use of compressed air supply for continuous pump operation and reduced icing. Corrosion-Resistant - Corrosion-resistant design utilizes liquid salt nitriding, nickel plating, stainless steel, aluminum and chrome on key components for longer life. Package Includes: GRACO 200326 Fire-Ball Drum Cover for Open-Head 400 lb Drums GRACO 206700 Fire-Ball 300, 15: 1 Air-Powered Grease Pump 400, 55G Drum GRACO 222082 Fire-Ball 300 Dispense Kit For Package 226269 Specifications: Air Inlet Size in 0.375 Air Inlet Thread Gender Female Air Inlet Thread Type NPT Application Industrial Compatible Material Oil, Rustproofing, Undercoating Fluid Outlet Size in 1/4 Fluid Outlet Thread Gender Female Fluid Outlet Thread Type NPT Includes UCoat Installation Kit, Drum Cover Maximum Air Working Pressure 180 Maximum Flow Rate GPM 0.7 Maximum Fluid Working Pressure psi 2700 Maximum Working Pressure MPa 18.6 Maximum Working Pressure psi 2700 Motor Type Pneumatic Power Type Pneumatic Pump Ratio 15: 1 Pump Weight lb 22 Series 300 Type Piston Pump Package Wetted Material Carbon Steel, Brass, Copper, Aluminum, PTFE,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 88 ft Max Head (12N812)
- ALFA LAVAL STATIC SEAL FACE SIC DMS LKH PUMP PARTS AND ACCESSORY (9612137901)
- DAYTON CentrifugalPump, 3/4hp, 3 Ph, 208-230/460V (2YER6)
- PIUSI USA K24 Meter, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F00407340)
- GRACO LD Air-Powered Grease Pump, 120 lb (24G603)
- SOTERA Drum Pump, 115VAC, 1/4 HP, 60 Hz (SS465BX713)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435B)
- FLUX Drum Pump, Polypropylene, 47" Long, Motor, 120V, 60Hz, 1ph, 500 W Power. For DEF Service. (24-ZORO0125)
- FLUX Drum Pump, PP, 39" Long, Air Operated Motor, 470W Power, 6 ft hose. (24-ZORO0191)
- FLUX Drum Pump, Stainless Steel, 47" Long, Motor, 120V, 60Hz, 1ph, 500W Power For food service 3A certified (24-ZORO0214)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS415B)
- Graco Electric Drum Pumps