Shop All Airless Paint Sprayers
Graco
Extension, 60 In
Mfr # 232124
Zoro # G2592466
original price:
$121.00
14% off
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 244161, 288420, Mfr. No. 288430
Product Information
- Brand Graco
- MFR # 232124
- Zoro # G2592466
- UPC # 633955795808
- Country of Origin United States
- Category Airless Paint Sprayers
Details
Item | Extension |
Type | 60 in |
For Use With | 244161, 288420, Mfr. No. 288430 |
Description
Extension, Type 60 in, For Use With 244161, 288420, Mfr. No. 288430, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Textured Spray Paint, Sandstone, Textured, 12 oz (7223830)
- SEYMOUR OF SYCAMORE Golf and Turf Paint, Green, 17oz. (20-695)
- NEWSTRIPE Replacement Roller Kit, 3 PK, 4 In. (10004377)
- KRYLON 9 Oz Aluminum NOW Enamel Spray Paint (21201)
- GRACO Extension, 80 In (232125)
- GRACO Extension, 40 In (232123)
- GRACO Airless Tip, Sz 0.017 In, Pattern 10-12 In (LTX517)
- GRACO Airless Tip, Sz 0.021 In, Pattern 10-12 In (LTX521)
- GRACO SG 3 Metal Airless Spray Gun w/RAC IV (243012)
- GRACO Airless Hose, 1/4 In x 50 ft. (240794)
- WOMBAT PORTAPAINT Wombat PortaPaint, All-In-One System (WPP 5146)
- Graco Airless Paint Sprayers