Shop All Multi-purpose Air Hoses
Graco
BlueMax II Airless Hose, 3/16in x 15 ft
Mfr # 214981
Zoro # G211638464
product price: $83.29
/ea
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Graco
- MFR # 214981
- Zoro # G211638464
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
GRACO 214981 BlueMax II Airless Hose, 3/16 in x 15 ft To maximize performance, choose BlueMax II high performance airless hose. With superior flexibility and durability, BlueMax II is designed to ensure you get the best results from your airless sprayer.Lighter Weight Over 10% lighter Weight and increased hose flexibility improves usability while spraying under pressure Highest Safety StandardsConductive core meets the highest worldwide safety standards unlike competitive ground wire hose designs Minimal Hose Coil MemoryBlueMax II Hose has superior flexibility and reduced coil memory providing ease of use during coiling and uncoiling Corrosion ResistantPlated spring guards are more corrosion resistant Specifications: Hose Diameter in3/16 Hose Length ft15 Hose Length in180 Inside Diameter in3/16 MaterialNylon Maximum Working Pressure MPa20.7 Maximum Working Pressure psi3300 TypeCoupled Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Clevis Connector, Leaf (BL823CL)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03574, Return Line, 25 micron, Outside-In (MF0062297)
- PRINCE Cylinder, hyd, 2 1/2 In Bore x 8 In Stroke (A250080ABAAA07B)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 90V DC Voltage (1LPW3)
- GRACO BlueMax II Airless Hose, 1/4in x 15 ft (223756)
- CONTINENTAL Air Hose, 3/8" ID x 50 ft., Red (HZR03825-50-G)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 18,148018 (148018)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-41)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-13)
- CONTINENTAL CONTITECH 3/4" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-03-11)
- INDUSTRIAL CHOICE 5/8 x 50 Ft Roll EPDM Air-Water-Light Chemical 300PSI Hose Red (ICH-ER5/8-300RD-50)
- Graco Multi-purpose Air Hoses