Shop All Multi-purpose Air Hoses
Graco
BlueMax II Airless Hose, 1/4in x 15 ft
Mfr # 223756
Zoro # G111638441
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Graco
- MFR # 223756
- Zoro # G111638441
- Country of Origin China
- Category Multi-purpose Air Hoses
Description
GRACO 223756 BlueMax II Airless Hose, 1/4 in x 15 ft To maximize performance, choose BlueMax II high performance airless hose. With superior flexibility and durability, BlueMax II is designed to ensure you get the best results from your airless sprayer.Lighter Weight Over 10% lighter Weight and increased hose flexibility improves usability while spraying under pressure Highest Safety StandardsConductive core meets the highest worldwide safety standards unlike competitive ground wire hose designs Minimal Hose Coil MemoryBlueMax II Hose has superior flexibility and reduced coil memory providing ease of use during coiling and uncoiling Corrosion ResistantPlated spring guards are more corrosion resistant Specifications: Hose Diameter in1/4 Hose Length ft15 Hose Length in180 Maximum Working Pressure psi3300 TypeCoupled Hose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.5 In Id X 1.183 In W (3982)
- GATES Hi-Power II Belts, B75 (B75)
- OPTIBELT V-Belt; A Series; V-Belt; 1 Band (A30)
- DAYTON Direct Drive Motor, 1/2 HP, OEM Replacement Brand: Dayton Replacement For: Dayton 1HLB6C, 45MX73 (GGS_47557)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 4 (1/2" M (HFZ1204YW4S)
- CONTINENTAL 1/2" x 2 ft Lead Hose 300 psi (HZR05030-02-14-G)
- LEGACY HOSE REEL RETRACTABLE 1/2" X 70' (LML8340FZ)
- CONTINENTAL CONTITECH 1/4" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-100-11)
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose (S601025-4)
- COILHOSE PNEUMATICS Hose Repair Kit 3/8" ID x 1/4" MPT Barb (CO RK03)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/4" ID x 250', Without, Navy Blue (PBH14BNB)
- Graco Multi-purpose Air Hoses