Shop All Diaphragm Pumps
Graco
AODD Plastic Pump
Mfr # 24X427
Zoro # G609197627
Free Shipping & Returns
$2,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Operating Pressure (Maximum) 100 psi
- Air Consumption (Maximum) 9.3 scfm
- Media Temperature (Minimum) 32 Degrees F
- Media Intake Connection Type NPT
Product Information
- Brand Graco
- MFR # 24X427
- Zoro # G609197627
- UPC # 00755652266884
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Solid Diameter (Maximum) | 0.08 in |
Overall Length | 5.9 in |
Overall Height | 7.6 in |
Media Discharge Connection Size | 3/8 in |
Air Intake Connection Size | 1/8 in |
Overall Width | 3.5 in |
Media Intake Connection Size | 3/8 in |
Manufacturers Warranty Length | 2 yr |
Description
AODD Plastic Pump, Air Consumption (Maximum) 9.3 scfm, Air Intake Connection Size 1/8 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Diaphragm Material PTFE, Feet of Head (Maximum) 230.7 ft, Flow Rate (Maximum) 6.7 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPT, Media Discharge Location Center, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Intake Location Side
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Econ VX Variable Speed 14GPD 25Psi (E10VXBA1S6G1)
- PULSATRON Metering Pump, 1000 CPS115V, 6 ft.Ceramic (LPB4SA-KTC1-G19)
- FLINT & WALLING Booster Cartridge, 16 Stages, SS (136686)
- ZOELLER 1/2 hp Dewatering and Sump Pedestal Pump (84-0001)
- GRACO Food Grade AODD Pump (FD5111)
- GRACO Electric Diaphragm Pump (TE30-0101)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-YPS-PAA)
- MASTER MFG 1.0 GPM 40 psi Diaphragm Sprayer Pump (EF1000-BOX)
- AMERICAN STANDARD Diaphragm Assembly, Green/Orange (M954327-0070A)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 2.2 GPM (7822FS-201-SBI)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (6PY49)
- Graco Diaphragm Pumps