Shop All Airless Paint Sprayers
Graco
Airless Tip, Sz 0.015 In, Pattern 8-10 In
Mfr # LTX415
Zoro # G0905161
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Size 8 in to 10 in
- Max. Working Pressure 4,050 psi
- Tip Size 0.015 in
- For Use With 2WCX9, 2WCY1
- Color Blue
Product Information
- Brand Graco
- MFR # LTX415
- Zoro # G0905161
- UPC # 633955889422
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Pattern Size | 8 in to 10 in |
Tip Size | 0.015 in |
Details
Item | Airless Spray Gun Tip |
Max. Working Pressure | 4,050 psi |
For Use With | 2WCX9, 2WCY1 |
Color | Blue |
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Pattern Size 8 in to 10 in, Color Blue, Max. Working Pressure 4,050 psi, For Use With 2WCX9, 2WCY1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIPDOCTORS SlipDoctors - Tuff Grip White - Gallon (S-CT-TUFEXWHT1G)
- WESTWARD Paint Mixer, Spiral, 16 L x 3-1/4 In W (13A594)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- ALLWAY 1.38 in. W X 8.13 in. L Orange Paint Can Spout (GPS1)
- GRACO Extension, 60 In (232124)
- GRACO Airless Paint Sprayer, Stand, 3/4 HP (17G177)
- GRACO 3/16" x 3' ASM Whip Hose (HSE3163)
- GRACO Finex Conventional AirSpray Pressure Gun (289254)
- GRACO Seal Liquid (206995)
- GRACO Airless Hose, Bluemax II, 1/4" x 25 ft. (240793)
- MARCO Airless Paint Hose 3/8" x 50 ft. 3500 psi (2000040)
- Graco Paint Sprayers