Shop All Airless Spray Guns
Graco
Airless Spray Gun Without Guard
Mfr # 235457
Zoro # G7456391
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Size 0.017 in
- Max. Pressure 3,600 psi
- For Use With 287974, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
- Construction Metal
- Inlet Size 1/4 in
Product Information
- Brand Graco
- MFR # 235457
- Zoro # G7456391
- UPC # 633955160637
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Nozzle Size | 0.017 in |
Inlet Size | 1/4 in |
Details
Item | Airless Spray Gun |
Max. Pressure | 3,600 psi |
For Use With | 287974, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Construction | Metal |
Fluid Delivery Type | 1/4 in |
Description
Airless Spray Gun, Nozzle Size 0.017 in, 1/4 in Fluid Delivery Type, Inlet Size 1/4 in, Max. Pressure 3,600 psi, Construction Metal, For Use With 287974, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Paint Roller Kit, 4 I/2 In (RR393-4 1/2)
- RUST-OLEUM 3 gal Paint, High Gloss Finish, Navy Gray, Solvent Base (283590)
- PREMIER 9" Paint Roller Cover, Polyester, 3 PK (1UFN2)
- KILZ PREMIUM Restoration White Flat Water-Based Primer 1 gal (L200211)
- GRACO Airless Spray Gun, 3600 psi (244161)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.015In. (288430)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F641)
- GRACO Gun 2Fngr W/517 Rac X (288420)
- GRACO Gun 2-Fngr W/517 Rac X (246468)
- GRACO High-Pressure Spray Hose, 4500 psi (H42550)
- BINKS Airless Spray Gun, 7500 psi (0811-7500-1)
- Graco Airless Spray Guns