Shop All Airless Spray Guns
Graco
Airless Spray Gun with RAC IV
Mfr # 235458
Zoro # G5737864
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Size 0.017 in
- Max. Pressure 3,600 psi
- For Use With 287975, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
- Includes HandTite Guard
- Construction Metal
Product Information
- Brand Graco
- MFR # 235458
- Zoro # G5737864
- UPC # 633955609624
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Nozzle Size | 0.017 in |
Inlet Size | 1/4 in |
Details
Item | Airless Spray Gun |
Max. Pressure | 3,600 psi |
For Use With | 287975, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Includes | HandTite Guard |
Construction | Metal |
Fluid Delivery Type | 1/4 in |
Description
Airless Spray Gun, Nozzle Size 0.017 in, 1/4 in Fluid Delivery Type, Inlet Size 1/4 in, Max. Pressure 3,600 psi, Construction Metal, For Use With 287975, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4, Includes HandTite Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Tread Tex White Anti-Skid Paint Additive 16 (8600-6)
- SEYMOUR MIDWEST Gray, 20 oz 6 PK (620-1416)
- RUST-OLEUM Cold Gray, Flat, 20 Oz (7585838)
- SEYMOUR OF SYCAMORE LIGHT GRAY PRIMER 16oz CAN (TM98-15)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- GRACO High-Pressure Spray Hose, 7250 psi (H72550)
- GRACO Gun 4-Finger W/515 Rac X (288430)
- GRACO Gun 2-Fngr W/517 Rac X (246468)
- GRACO Gun 2Fngr W/517 Rac X (288420)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.015In. (288430)
- GRACO High-Pressure Spray Hose, 4500 psi (H43850)
- Graco Airless Spray Guns