Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size .015
Mfr # 286615
Zoro # G4594353
product price: $39.19
/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Size 12 in to 14 in
- For Use With 20L049
- Color Black
- Max. Working Pressure 4,050 psi
- Includes Tip Seal
Product Information
- Brand Graco
- MFR # 286615
- Zoro # G4594353
- UPC # 633955914490
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.015 in |
Pattern Size | 12 in to 14 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 20L049 |
Color | Black |
Max. Working Pressure | 4,050 psi |
Includes | Tip Seal |
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Pattern Size 12 in to 14 in, Color Black, Max. Working Pressure 4,050 psi, For Use With 20L049, Includes Tip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD 9" Paint Roller Cover, 1/2" Nap, Microfiber (98003-US)
- REDTREE INDUSTRIES Redtree Industries 14042 Chip Bristle Disposable Paint Brush - 2-1/2" (14042)
- RUST-OLEUM Inverted Marking Paint, 20 oz, Fluorescent Green, Solvent -Based (203023)
- DEFT Gloss Clear Oil-Based Brushing Lacquer 12.25 oz (DFT010S/54)
- GRACO Airless Spray Gun Tip, Tip Size .013 (286613)
- GRACO Airless Spray Gun Tip, Tip Size .019 (286619)
- GRACO Airless Spray Gun Tip, Tip Size .017 (286617)
- GRACO Rac 5 Switchtip, 113 (286113)
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD221)
- GRACO 619 Super Zip Tip Reversible Spray Tip (59-619)
- GRACO 517 Uni-Tip Reversible Spray Tip (69-517)
- Graco Airless Spray Gun Tips