Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.015 In
Mfr # XHD515
Zoro # G5183437
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.015 in
- Pattern Size 10 in to 12 in
- Thread Size 7/8 in
- Color Gray
- Features Reversible
Product Information
- Brand Graco
- MFR # XHD515
- Zoro # G5183437
- UPC # 633955304574
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.015 in |
Pattern Size | 10 in to 12 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 287984, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Features | Reversible |
Max. Working Pressure | 7,250 psi |
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Pattern Size 10 in to 12 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 287984, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 2-1/2" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle (4232-2 1/2)
- WOOSTER 4-1/2" Mini Paint Roller Cover, 3/8" Nap, Woven Fabric, 2 PK (RR302-4 1/2)
- PURDY 6-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140626052)
- TRIMACO Spray Sock Coverup (9301)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD415)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD315)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD215)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD517)
- GRACO 513 Uni-Tip Reversible Spray Tip (69-513)
- GRACO Rac 5 Switchtip, 213 (286213)
- GRACO Spray Tip, Size 0.015", Green, 4050 psi (LP515)
- Graco Paint Spray Guns