Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.015 In
Mfr # XHD215
Zoro # G5183473
Free Shipping & Returns
$83.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.015 in
- Pattern Size 4 in to 6 in
- Thread Size 7/8 in
- Color Gray
- Max. Working Pressure 7,250 psi
Product Information
- Brand Graco
- MFR # XHD215
- Zoro # G5183473
- UPC # 633955303669
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.015 in |
Pattern Size | 4 in to 6 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 287981, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Max. Working Pressure | 7,250 psi |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Pattern Size 4 in to 6 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 287981, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLD MASTERS 45004 Oil Based Sanding Sealer - 1 Quart (OL327331)
- TESTORS 2OZ NAVY MatteAcr Paint (297430)
- ZERO RUST Zero-Rust Industrial Primer (AR-60SP)
- GENERAL FINISHES 1 Gal Clear High Performance Water-Based Topcoat, Semi-Gloss (GAHSG)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD515)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD315)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD415)
- GRACO RAC X Seal Kit (246453)
- GRACO Cont Flat Tip .011 in. Dia 6 in. Fan (269311)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP210)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP108)
- Graco Paint Spray Guns