Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.015 In
Mfr # NAR315
Zoro # G5191426
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.015 in
- Thread Size 7/8 in
- For Use With 16N673, Mfr. No. 16N657
- Color Dark Green
- Max. Working Pressure 2,000 psi
Product Information
- Brand Graco
- MFR # NAR315
- Zoro # G5191426
- UPC # 633955450929
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.015 in |
Pattern Size | 6 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 16N673, Mfr. No. 16N657 |
Color | Dark Green |
Max. Working Pressure | 2,000 psi |
Features | Reversible |
Includes | Tip and Guard Combination |
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Pattern Size 6 in, Thread Size 7/8 in, Color Dark Green, Max. Working Pressure 2,000 psi, Features Reversible, For Use With 16N673, Mfr. No. 16N657, Includes Tip and Guard Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO RAC IV Airless Tip Guard use with 210ES (237859)
- WOOSTER Paint Roller Frame, 5 Wire Cage, Plastic Handle, 9" Rollers (0F00100090)
- WATCO Transparent Dark Walnut Oil-Based Danish Oil 1 gal (65831)
- KRYLON Paints 12Oz All Gray Primer (1318)
- GRACO Rac 5 Switchtip, 115 (286115)
- GRACO Airless Spray Gun Tip, 0.016" Tip Size (FFLP516)
- GRACO 311 Uni-Tip Reversible Spray Tip (69-311)
- GRACO RAC X SwitchTip, 221 (LTX221)
- GRACO 411 RAC 5 Reversible Switch Tip (286411)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD211)
- GRACO Airless Spray Gun Tip, Tip Size 0.037 In (XHD337)
- Graco Paint Spray Guns