Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.013 In
Mfr # XHD213
Zoro # G5183464
Free Shipping & Returns
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.013 in
- Pattern Size 4 in to 6 in
- Thread Size 7/8 in
- Color Gray
- Features Reversible
Product Information
- Brand Graco
- MFR # XHD213
- Zoro # G5183464
- UPC # 633955303652
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.013 in |
Pattern Size | 4 in to 6 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 287977, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Features | Reversible |
Max. Working Pressure | 7,250 psi |
Description
Airless Spray Gun Tip, Tip Size 0.013 in, Pattern Size 4 in to 6 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 287977, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE VALUE Empty GAL Paint Can (EMPGL)
- WOOSTER Mini Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (BR028)
- FLOOD Flood FLD447-05 5 Gallon; Clear Wood Finish Oil Exterior (712018)
- INTEGRA MILTEX A.W. Perkins Co 1304 HomeSaver Black Paint For Stainless 12 oz. Spray Can (80010)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD313)
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD421)
- GRACO Rac X Rev Tip .025 in. Dia 24 in. Fan (WR1225)
- GRACO 617 RAC X Reversible Switch Tip (LTX617)
- GRACO 415 Uni-Tip Reversible Spray Tip (69-415)
- GRACO Rac 5 Switchtip, 217 (286217)
- GRACO 315 RAC 5 Reversible Switch Tip (286315)
- Graco Airless Spray Gun Tips