Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.008 In
Mfr # FNS308
Zoro # G5841674
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.008 in
- Thread Size 7/8 in
- For Use With Mfr. No. 16H240
- Includes Tip and Guard Combination
- Max. Working Pressure 1,500 psi
Product Information
- Brand Graco
- MFR # FNS308
- Zoro # G5841674
- UPC # 633955619081
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.008 in |
Pattern Size | 6 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | Mfr. No. 16H240 |
Includes | Tip and Guard Combination |
Max. Working Pressure | 1,500 psi |
Color | Green |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.008 in, Pattern Size 6 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 1,500 psi, Features Reversible, For Use With Mfr. No. 16H240, Includes Tip and Guard Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL FINISHES 1 Pt Empire Red Dye Stain Water-Based Wood Stain (DPR)
- MTD Paint-Powder Black (788-0637A)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/8" Nap, Knit Fabric, 2 PK (RR300-6-1/2)
- RUST-OLEUM 1 gal Traffic Zone Striping Paint, Flat Finish, Black, Water Base (246774)
- GRACO Airless Spray Gun Tip, Tip Size .019 (286619)
- GRACO 529 RAC 5 Reversible Switch Tip (286529)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD511)
- GRACO Spray Tip, Size 0.019", Green, 4050 psi (LP619)
- GRACO Rac 5 Switchtip, 219 (286219)
- GRACO Airless Spray Gun Tip, Tip Size 0.027 In (XHD427)
- TITAN Airless Spray Gun Tip, 0.013" Tip Size (353-413)
- Graco Airless Spray Gun Tips