Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, 0.014" Tip Size
Mfr # FFLP514
Zoro # G7694797
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.014 in
- Thread Size 7/8 in
- For Use With 246437, Mfr. No. 246215
- Color Green
- Includes Guard Combination
Product Information
- Brand Graco
- MFR # FFLP514
- Zoro # G7694797
- UPC # 755652394488
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.014 in |
Pattern Size | 10 in to 12 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 246437, Mfr. No. 246215 |
Color | Green |
Includes | Guard Combination |
Features | Reversible |
Max. Working Pressure | 3,600 psi |
Description
Airless Spray Gun Tip, Tip Size 0.014 in, Pattern Size 10 in to 12 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 3,600 psi, Features Reversible, For Use With 246437, Mfr. No. 246215, Includes Guard Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC PAINT HANGER ADJ 7 FOOT (AO7306)
- KRYLON INDUSTRIAL Paint, Acrylic Resin, Gloss Finish (K000Z6841-20)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- PREMIER Home-Pro Polyester 4 in. W X 3/8 in. Paint Roller Cover (422)
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP314)
- GRACO Rev Tip .013 in. Dia 6 in. Fan (286313)
- GRACO 413 Uni-Tip Reversible Spray Tip (69-413)
- GRACO 519 Uni-Tip Reversible Spray Tip (69-519)
- GRACO 517 Uni-Tip Reversible Spray Tip (69-517)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP510)
- SUPERIOR ELECTRIC Quick Change Tungsten Carbide Reversible Airless Spray Tip - 3600PSI - #315 (PS75-315)
- Graco Paint Spray Guns