Shop All Airless Spray Guns
Graco
Airless Spray Gun, 3600 psi, Tip 0.017In.
Mfr # 288489
Zoro # G0927227
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Fluid Delivery Type Pressure
- Inlet Size 1/4 in
- Max. Pressure 3,600 psi
- Nozzle Size 0.017 in
Product Information
- Brand Graco
- MFR # 288489
- Zoro # G0927227
- UPC # 633955215498
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Hose Length | 50 ft |
Inlet Size | 1/4 in |
Nozzle Size | 0.017 in |
Details
Item | Airless Spray Gun Kit |
Fluid Delivery Type | Pressure |
Max. Pressure | 3,600 psi |
For Use With | Airless Sprayers |
Includes | 50 ft Hose, Spray Gun, Tip, Tip Guard |
Construction | Metal |
Description
Airless Spray Gun Kit, Nozzle Size 0.017 in, Pressure Fluid Delivery Type, Inlet Size 1/4 in, Max. Pressure 3,600 psi, Construction Metal, Hose Length 50 ft, For Use With Airless Sprayers, Includes 50 ft Hose, Spray Gun, Tip, Tip Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Direct-to-Metal Protective Coating, 1 gal (264188)
- KRYLON INDUSTRIAL Spray Paint, Crystal Clear, Gloss, 12 oz (K01301A07)
- RUST-OLEUM Epoxy Mastic Coating, Marlin Blue, Semi-gloss, 1 gal, 125 to 225 sq ft/gal, 9100 Series (9122402)
- BEDFORD PRECISION PARTS Bedford Precision Kit - 740/840 Impact, 840ix, Replacement Part for Titan (20-3020)
- GRACO Gun 2-Fngr W/517 Rac X (246468)
- GRACO Pump Manifold Filter, Mesh 60, PK2 (236496)
- GRACO Gun 2Fngr W/517 Rac X (288420)
- GRACO 400 Professional Airless Spray Gun, 3600 psi, Split Handle (248239)
- GRACO Airless Spray Gun Filter, PK2 (287034)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- BINKS Airless Spray Gun, 7500 psi (0811-7500-1)
- Graco Airless Spray Guns