Shop All Airless Paint Sprayers
Graco
Airless Paint Sprayer, Cart, 7/8 HP
Mfr # 17G180
Zoro # G4023559
original price:
$985.99
6% off
new price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.38 gpm
- Operating Pressure 3,000 psi
- Guns Supported 1
- Tip Size Included 0.015 in
- Hose Length 50 ft
Product Information
- Brand Graco
- MFR # 17G180
- Zoro # G4023559
- UPC # 755652299523
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Tip Size Included | 0.015 in |
Hose Length | 50 ft |
Max. Tip Size | 0.019 in |
Width | 17 in |
Length | 19 1/4 in |
Height | 37 5/8 in |
Max. Hose Length | 150 ft |
Details
Item | Airless Paint Sprayer |
HP | 7/8 hp |
Flow Rate | 0.38 gpm |
Operating Pressure | 3,000 psi |
Guns Supported | 1 |
For Use With | Architectural Paint and Coatings |
Paint Sprayer Sub-Brand | Magnum ProX19 |
Style | Cart |
Voltage | 120V AC |
Includes | 50 ft Airless Hose, 8 oz Pump Armor Storage Fluid, Metal Spray Gun with Hose Swivel, Spray Tip |
Description
Airless Paint Sprayer, Magnum ProX19, Cart Style, 7/8 hp HP, Flow Rate 0.38 gpm, Voltage 120V AC, Operating Pressure 3,000 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.019 in, Hose Length 50 ft, Max. Hose Length 150 ft, Height 37 5/8 in, Length 19 1/4 in, Width 17 in, For Use With Architectural Paint and Coatings, Includes 50 ft Airless Hose, 8 oz Pump Armor Storage Fluid, Metal Spray Gun with Hose Swivel, Spray Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Woven Fabric (RR303-6 1/2)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- WOOSTER 1-1/2" Angle Sash Paint Brush, Chinex Bristle (4410)
- MARCO Airless Paint Hose 3/8" x 50 ft. 3500 psi (2000040)
- GRACO Airless Paint Sprayer, 1/2 HP, 0.27 gpm (262800)
- GRACO Airless Paint Sprayer, Stand, 3/4 HP (17G177)
- GRACO Airless Paint Sprayer, 5/8 HP, 0.31 gpm (262805)
- GRACO Extension, 80 In (232125)
- GRACO TrueCoat 360 DSP Dual Speed Painter (16Y386)
- GRACO SG 2 Metal Airless Spray Gun w/RAC IV (243011)
- GRACO Airless Paint Sprayer (17F924)
- Graco Paint Sprayers