Shop All Hand Warmers
This Product is Discontinued
Grabber
Hand Muff, Nylon Shell, Fleece Liner, Black (Discontinued)
Mfr # 1000BK
Zoro # G8605441
This Product is Discontinued
Key Features
- Outer Material Nylon Shell
- Insulation Type Fleece Liner
- Water Resistant Yes
- Features 1/2 in of Dacron Insulation, Elastic Fleece Cuffs, Outside Fabric is Sheltered with a Durable DWR Water Repellent Coating
- Includes (1) Large 12 hr Hand Warmer
Product Information
- Brand Grabber
- MFR # 1000BK
- Zoro # G8605441
- UPC # 031626050032
- Country of Origin China
- Category Hand Warmers
Details
Item | Hand Muff |
Outer Material | Nylon Shell |
Insulation Type | Fleece Liner |
Water Resistant | Yes |
Features | 1/2 in of Dacron Insulation, Elastic Fleece Cuffs, Outside Fabric is Sheltered with a Durable DWR Water Repellent Coating |
Includes | (1) Large 12 hr Hand Warmer |
Color | Black |
Number of Warmers Included | 1 |
Material | Nylon/Polyester |
Added Heating | Yes |
Heating Method | Pocket For Hand Warmer |
Body Attachment Type | Adjustable Quick-Release Belt |
Insulation Material | Fleece Liner |
Garment Type | Hand Muff |
Insulated for Cold Conditions | Yes |
Description
Hand Muff, Material Nylon/Polyester, Color Black, Body Attachment Type Adjustable Quick-Release Belt, Added Heating Yes, Heating Method Pocket For Hand Warmer, Length 13 in, Features 1/2 in of Dacron Insulation, Elastic Fleece Cuffs, Outside Fabric is Sheltered with a Durable DWR Water Repellent Coating, Garment Type Hand Muff, Includes (1) Large 12 hr Hand Warmer, Insulated for Cold Conditions Yes, Insulation Material Fleece Liner, Number of Warmers Included 1, Water-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.