Shop All Wood Screws
Grabber Construction
Wood Screw, #14, 4-1/2 in
Mfr # GTIE412RP
Zoro # G306871981
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
- Fastener Length 4-1/2 in
Product Information
- Brand Grabber Construction
- MFR # GTIE412RP
- Zoro # G306871981
- UPC # 45622007853
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #14 |
Fastener Length | 4-1/2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.050.0150)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/4 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR1)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 3 in L, 25 PK (822665G)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-1/2" L, PK10 (WWG-BPS-227)
- GRABBER CONSTRUCTION Wood Screw, #14, 4 in (GTIE4RP)
- DELTANA Wood Screw, #9, 3/4 in, Oil Rubbed Bronze Steel Flat Head Phillips Drive (SCWST975U10B)
- GRK FASTENERS Wood Screw, #8, 2-1/2 in, Trim Head Torx Drive, 560 PK (36079)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0100)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Round Head Combination Phillips/Slotted Drive, 1500 PK (494775)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 8 PK (79144)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 7300 PK (0820DTF17D)
- Grabber Construction Wood Screws