Shop All Decking
Grabber Construction
Deckmaster Series Hidden Bracket, PowderCoated
Mfr # DMP175-100
Zoro # G408331222
product price: $628.99
/ea
Free Shipping & Returns
$628.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Grabber Construction
- MFR # DMP175-100
- Zoro # G408331222
- UPC # 45622027813
- Country of Origin Taiwan, Province of China
- Category Decking
Description
When using the Deckmaster fastening system, all fasteners are hidden beneath the deckboards There is no surface penetration of the deckboards or joists With Deckmaster there are no exposed screws a primary entry point for moisture and deck board damage No stains or splinters form around fastener holes
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
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- STANLEY Compartment Box with 10 compartments, Plastic, 8-39.64 in H x 8-1/2 in W (STST14021)
- 80/20 T-Handle Hex Wrench 1/4" (6030)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx36In (TMK-36)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminate Deck, 48W x 24D (235CP06)
- TENNSCO Decking, Particle Board, 96 in W, 24 in D, natural, Unfinished Finish (PB-9624-3)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 4 (D4246EA3A2)
- TENNSCO Decking, Particle Board, 36 in W, 18 in D, natural, Unfinished Finish (PB-3618)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 36 in D, Zinc, Zinc Finish, Gauge: 6 (D3658AA3B1P)
- TENNSCO Decking, Steel Wire, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4824 MG)
- MCR SAFETY Gloves, Cotton/Polyester, XL, PK12 (9500XLM)
- Grabber Construction Decking