Shop All Deck Screws
Grabber Construction
Deck Screw, #8 x Stainless Steel
Mfr # G8250GB
Zoro # G204257757
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Grabber Construction
- MFR # G8250GB
- Zoro # G204257757
- UPC # 45622084229
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Details
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT professional exterior grade GrabberGard coated fasteners are ideal for pressure treated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes and more. XGT's unique engineering reduces wood splitting and provides superior holding power. XGT's QuickGrab point means super-fast starts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Rod, Black Oxide Finish, 10 PK (U22080.100.1425)
- FASTENMASTER Deck Screw, 3 in, Steel, Torx Drive, 1750 PK (FMGD003-1750)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 100 PK (54509)
- METRIC BLUE M8-1.25 Socket Head Cap Screw, Metric Blue Steel, 30 mm Length, 25 PK (UST184059)
- GRABBER CONSTRUCTION Deck Screw, #9 x 3 in, Stainless Steel, Flat Head, Torx Drive (VBG9300G)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 264 PK (09616)
- ITW Deck Screw, #8 x 2 in, Stainless Steel, Trim Head, 100 PK (67728)
- SABERDRIVE Deck Screw, #9 x 1-3/4 in, Steel, Torx Drive, 141 PK (56040)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Torx Drive, 48 PK (56045)
- NEWPORT FASTENERS Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Square Drive, 500 PK (V04321-PR-500)
- ZORO SELECT Deck Screw, #6 x 2 in, Steel, Flat Head, Square Drive, 3500 PK (0632DQG)
- Grabber Construction Deck Screws