Shop All Deck Screws
Grabber Construction
Deck Screw, #8 x 2-1/2 in, Stainless Steel, Flat Head, Torx Drive
Mfr # XG8250G
Zoro # G907458871
product price: $22.99
/ea
Sold in multiples of 6 for $137.94
$137.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Grabber Construction
- MFR # XG8250G
- Zoro # G907458871
- UPC # 45622082522
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT Professional exteriorgrade GrabberGardcoated fasteners are ideal for pressuretreated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes XGT unique engineering reduces wood splitting and provides excellent holding power XGT QuickGrab point means superfast starts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC7)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 50 PK (50553)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (N04104.062.0200)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 80 mm Length, 25 PK (M51050.100.0080)
- GRABBER CONSTRUCTION Deck Screw, #9 x 3 in, Stainless Steel, Flat Head, Torx Drive (VBG9300G)
- STARBORN Pro Plug No. 10 x 2.5 in. Star Trim Head Smooth Stainless Steel Deck Screws & Plugs Kit (ST6366)
- SABERDRIVE Deck Screw, #9 x 3 in, Stainless Steel, Trim Head, Torx Drive, 71 PK (52518)
- CAMO Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (0348170S)
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Bugle Head, Phillips Drive (PTN21225M)
- CAMO Deck Screw, #8 x 1-5/8 in, Steel, Torx Drive (0341109)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 55 PK (56044)
- Grabber Construction Deck Screws