Shop All Deck Screws
Grabber Construction
Deck Screw, #10 x Stainless Steel, Torx Drive
Mfr # VBG10350G
Zoro # G204258556
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Torx Drive
- Screw Size #10
- Material Stainless Steel
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Grabber Construction
- MFR # VBG10350G
- Zoro # G204258556
- UPC # 45622082355
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Details
Drive | Torx |
Material | Stainless Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Description
Grabber's XGT™ Professional exterior-grade GrabberGard®-coated fasteners are ideal for pressure-treated lumber applications and for all outdoor wood construction such as decking, patios, lawn furniture, window boxes. XGT™ unique engineering reduces wood splitting and provides excellent holding power. XGT™ QuickGrab™ point means super-fast starts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.688 in Ht, 1.62 in Max Wing Span, 10 PK (0-CD-709A87-)
- ZORO SELECT Internally-Threaded Stud, 3/8"-24 Thread to 3/8"-24 Thread, 4 in, Aluminum, Plain Finish, Hex (LINKT128)
- RED HEAD HB Wire Mesh Screen, 3.5 in L, 3/8 in Dia. (HB38-312)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/8 in W, 1/2 in H (WWG310375050012)
- GRABBER CONSTRUCTION Deck Screw, #9 x 3 in, Stainless Steel, Flat Head, Torx Drive (VBG9300G)
- SIMPSON STRONG-TIE Deck Screw, #10 x 3 in, Flat Head, Torx Drive, 350 PK (T10300WPP)
- POWER PRO ONE Deck Screw, 5 PK (116787)
- RICHELIEU #9 x 3 1/8 in., 35 PK (FTSCD17T9318MR)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Flat Head, Torx Drive, 410 PK (MAXS21210DS3055)
- SABERDRIVE Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 60 PK (50220)
- FASTENMASTER FastenMaster FMHLGM412-50 4.5 in. Headlok Screw; 50 Pack (129271)
- Grabber Construction Deck Screws