Shop All Soundbars
Gpx
Wireless 18" Bluetooth Soundbar
Mfr # HTB017B
Zoro # G0198117
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source USB
- Features Microphone, Hands-free
- Product Type Sound Bar Speaker
- Compatibility Computer, Bluetooth Devices
Product Information
Details
Power Source | USB |
Features | Microphone, Hands-free |
Product Type | Sound Bar Speaker |
Compatibility | Computer, Bluetooth Devices |
Description
Soundbars are so convenient. Especially when they have both Bluetooth connectivity as well as the ability to accept audio from an MP3 player or a microphone! This GPX 18 in. Bluetooth Soundbar is all of this and more. It even has built-in cables to accept external audio sources as well as a built-in USB cable to you can plug it into a computer or USB power adapter (not included).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Elb1201n (ELB1201N LITHONIA)
- DURACELL Silver Oxide 376/377 1.5 V 28 Ah Electronic/Watch Battery 1 pk (D377BPK)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for CyberPower 1500 AVR - 2 Pack (ML9-12MP251124741014)
- MAXELL Maxell CD Recordable Media, MAX648200, CD-R Media, 48x Speed, 700 MB Capcity (648200)
- PYLE Bluetooth 5.1 Channel Home Theater Syste (PT589BT)
- MONOPRICE SB-200 Premium Slim Soundbar with HDMI ARC_ Bluetooth_ Optical_ and Co (34949)
- SHARPTOOLS 37 in Amplitude Bluetooth HD Sound Bar (SH732357)
- ILIVE Wall-Mountable 32" Bluetooth Soundbar (ITB066B)
- ILIVE HD Sound Bar with Bluetooth, 29-Inch (ITB037BO)
- MONOPRICE Universal Soundbar Bracket with Adjustable Arms Fits Displays 23" (39489)
- ADESSO Bluetooth Multimedia Soundbar (XtreamS6)
- Gpx Soundbars