Shop All DVD Players
This Product is Discontinued
Gpx
Upconversion 1080p DVD Player (Discontinued)
Mfr # DH300B
Zoro # G0315245
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 3.1"
- Width 11.4"
- Depth 10.4"
- Product Type DVD Player
- Color Black
Product Information
- Brand Gpx
- MFR # DH300B
- Zoro # G0315245
- UPC # 47323022302
- Country of Origin China
- Category DVD Players
Dimensions
Height | 3.1" |
Width | 11.4" |
Depth | 10.4" |
Details
Product Type | DVD Player |
Color | Black |
Description
The GPX DVD Player with HDMI upconverts your DVD collection to 1080p. With composite, S-video, and digital output, the DH300B is a ideal addition to your home theater setup.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.