Shop All Shrink Wrap
Gps Shrink Film
Heat Activated Shrink Film 22", Polyolefin
Mfr # IK6F2200
Zoro # G2470380
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyolefin
- Width 22"
- Thickness 60 ga
- Length 4375"
- For Use With Exlfilmplus® GPS offers high shrink force, making it the ideal choice for multipacking and unitizing product.
Product Information
- Brand Gps Shrink Film
- MFR # IK6F2200
- Zoro # G2470380
- Country of Origin United States
- Category Shrink Wrap
Dimensions
Width | 22" |
Length | 4375" |
Roll Width | 22 in |
Roll Length | 4,375 ft |
Core Diameter | 3 in |
Roll Dia. | 22 in |
Details
Item | Shrink Film |
Material | Polyolefin |
Thickness | 60 ga |
For Use With | Exlfilmplus® GPS offers high shrink force, making it the ideal choice for multipacking and unitizing product. |
Style | Centerfold |
Color | Clear |
Max. Shrink | 65% MD, 65%TD |
Shrink Temperature | 240 Degrees to 340 Degrees F |
Shrink Direction | Crosslinked |
Film Style | Centerfold |
Maximum Transverse Direction Shrink | 65% |
Maximum Machine Direction Shrink | 65% |
Description
Polyolefin, Shrink Wrap Film, Thickness 60 ga, Roll Width 22 in, Roll Length 4,375 ft, Clear, Maximum Machine Direction Shrink 65 Percent, Maximum Transverse Direction Shrink 65 Percent, Shrink Temperature 240 Degrees to 340 Degrees F, Film Style Centerfold, Compatible Grainger Part Number Heat Guns Or Shrink Tunnels, Core Diameter 3 in, Shrink Direction Crosslinked, Roll Dia. 22 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wide Crown Hd Staple1/4 in. (TRC604T)
- ZORO SELECT Tape/Label Dispenser, Carton Sealing Tape (3UAX6)
- BSC PREFERRED 8 x 10'' - 2 Mil White Block Reclosable Poly Bags, 1000PK (S-1310)
- PILOT Creative Permanent Marker, Extra Fine Tip Silver (PIL41801)
- GPS SHRINK FILM Heat Activated Shrink Film 14" x 3500 ft., Polyolefin (IK7F1400)
- GPS SHRINK FILM Heat Activated Shrink Film 22" x 3500 ft., Polyolefin (IK7F2200)
- GPS SHRINK FILM Heat Activated Shrink Film 18" x 3500 ft., Polyolefin (IK7F1800)
- GPS SHRINK FILM Heat Activated Shrink Film 12" x 3500 ft., Polyolefin (IK7F1200)
- GPS SHRINK FILM Heat Activated Shrink Film 14", Polyolefin (IK6F1400)
- GPS SHRINK FILM Heat Activated Shrink Film 16", Polyolefin (IK6F1600)
- ZORO SELECT Heat Activated Shrink Film 16" x 2000 ft., PVC (3ZKX6)
- Gps Shrink Film Shrink Wrap