Shop All Fuel Transfer Accessories
Gpi
Modular Filter Kit, Inlet 3/4" NPT
Mfr # 129500-01
Zoro # G8086487
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Length 8 in
- Max. Pressure 50 psi
- For Use With G20
- Overall Length 8 in
Product Information
- Brand Gpi
- MFR # 129500-01
- Zoro # G8086487
- UPC # 031401007336
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 8 in |
Overall Length | 8 in |
Discharge Connection Size | 1 in |
Media Intake Connection Size | 3/4 in |
Details
Item | Modular Filter Kit |
Inlet | 3/4 in NPT |
Max. Pressure | 50 psi |
For Use With | G20 |
Filter Rating - Maximum | 10 micron |
Compatible with Brand | GPI-GPRO |
Product Type | Fuel Filter Kit |
Compatible with Manufacturer Model Number | G20, V25-012, V25-024 |
Discharge Connection Type | Flange |
Filters | Particulate |
Operating Pressure - Maximum | 50 psi |
Media Intake Connection Type | Flange |
Flow Rate - Maximum | 25 gpm |
Compatible Manufacturer Part Number | G20, V25-012, V25-024 |
Compatible Manufacturer Model Number | G20, V25-012, V25-024 |
For Use with Mfr. Model Number | G20, V25-012, V25-024 |
For Use With Mfr. Model Number | G20, V25-012, V25-024 |
Description
Modular Filter Kit, Product Type Fuel Filter Kit, Filters Particulate, Flow Rate - Maximum 25 gpm, Filter Rating - Maximum 10 micron, Operating Pressure - Maximum 50 psi, Media Intake Connection Size 3/4 in, Media Intake Connection Type Flange, Discharge Connection Size 1 in, Discharge Connection Type Flange, Compatible with Brand GPI-GPRO, Compatible with Manufacturer Model Number G20, V25-012, V25-024, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOULDS WATER TECHNOLOGY Straight Centrifugal Pump (125MS1G5G4)
- TELEDYNE LAARS Pump, Less Motor Wet End (A2123421)
- MCDONNELL & MILLER 14B Blow Down Valve-Ball Type, (14B)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0012-SF4)
- GPI Fuel Nozzle Swivel, Inlet 1" NPT (150400-04)
- GPI Nozzle Kit, Chemical Pump, Dia. 1 In (111502-2)
- GPI Replacement Filter, Inlet 1 3/8-12 UNF (129340-07)
- GPI Diesel Nozzle, Inlet 1" NPT (906008-570)
- GPI Switch Assembly (110277-505)
- GPI Fuel Nozzle Swivel, Inlet 3/4" NPT (150400-02)
- ZORO SELECT Drum Thief Sampler, 210ml, PK25 (T210AS)
- Gpi Fuel Transfer Accessories