Shop All Flowmeters
Gpi
Mechanical Flowmeter, 1" Connection
Mfr # M30-L8N
Zoro # G0811574
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- For Pipe Size 1 in; 3/4 in
- Flow Material Diesel, Ethanol Blends, Gasoline, Kerosene
- Connection Size 1 in
- Connection Type FNPT
Product Information
- Brand Gpi
- MFR # M30-L8N
- Zoro # G0811574
- UPC # 031401007381
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in; 3/4 in |
Connection Size | 1 in |
Manufacturer Warranty Length | 5 yr |
Description
Mechanical Flowmeter, Product Type Fuel Meter, Flowmeter Type Nutating Disc, Accuracy 2 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material B20, E15, Gasoline, Kerosene, Media Temperature - Maximum 125 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 50 SUS, Housing Material Aluminum, Wetted Material Aluminum, PPS, Standards CE Certified, Complies with the requirements of the EMC Directive 89/336/EEC, cULus Listed, IECEx, Unit Of Measure Liters
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE-WHITE INDUSTRIES Blue-White Industries F-45750L-12 1.0 - 10 GPM Flow Meter - 0.75 in. MPT (BWF45750LHN12)
- PROCON Pump, Rotary Vane, Brass (112A035F11CA 250)
- BELL & GOSSETT Cast Iron Flange, 1-1/4 in., Pk2 (101206)
- APACHE Fuel Saver Breakaway, 3/4" (99000235)
- GPI Electronic Flowmeter, 1", FNPT, 3.4" L (A1Q9GMA100NA1)
- GPI Flowmeter, Turbine, Alum, 3 to 50 GPM (03A31GM)
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- GPI Electronic Flowmeter, 1", FNPT, 6" L (A1Q9GMN025NA1)
- GPI Flowmeter, Turbine, Alum, 0.3 to 3 GPM (03A30GM)
- GPI Flowmeter, Turbine, For Fuel, 1 In FNPT (01A31LM)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 440 Gph Water (RMB-84-SSV)
- Gpi Flowmeters