Shop All Flowmeters
Gpi
Kit Power Source, Battery, PK2
Mfr # 113520-1
Zoro # G3025477
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery
- Operating Temp. Range (F) 14 to 140
- Operating Temp. Range (C) -10 to 60
- Voltage 3
- For Use With G2 Meters
Product Information
- Brand Gpi
- MFR # 113520-1
- Zoro # G3025477
- Country of Origin Japan
- Category Flowmeters
Details
Item | Kit Power Source |
Type | Battery |
Operating Temp. Range (F) | 14 to 140 |
Operating Temp. Range (C) | -10 to 60 |
Voltage | 3 |
For Use With | G2 Meters |
Power | Self |
Includes | (2) Lithium batteries |
Product Type | Battery Kit |
Compatible with Brand | FLOMEC |
Description
Kit Power Source, Product Type Battery Kit, Compatible with Brand FLOMEC, Includes (2) Lithium batteries, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR1210HA)
- LIQUIDYNAMICS Gravity Hose Kit, EPDM, 2in. NPTF, 12 ft. L (950390-12M)
- DAYTON Pump, 1/2 HP (4RK03)
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI with 4-20mA Control (LPH6MA-VTC3-XXX)
- GPI Flowmeter, Turbine, For Fuel, 1 In FNPT (01A31LM)
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- GPI Electronic Flowmeter, 1", FNPT, 3.4" L (A1Q9GMA100NA1)
- GPI Electronic Flowmeter, 2", FNPT, 4" L (A1Q9GMA200NA2)
- GPI Electronic Flowmeter, 1", FNPT, 6" L (A1Q9GMN025NA1)
- GPI Electronic Flowmeter, 1", FNPT, 4" L (A1Q9GMN100NA1)
- HEDLAND Flowmeter, 1/2 FNPT, 1-10 GPM (H624-010-R)
- Gpi Flowmeters