Shop All Fuel Transfer Pumps
Gpi
Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet
Mfr # PRO35-115PO/QM40G8N
Zoro # G8353345
product price: $1,949.99
/ea
Free Shipping & Returns
$1,949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- HP 3/4
- Housing Material Cast Iron
- GPM 35 gpm
- Inlet Size 1 in NPT
Product Information
- Brand Gpi
- MFR # PRO35-115PO/QM40G8N
- Zoro # G8353345
- UPC # 031401006599
- Country of Origin United States
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1 in NPT |
Overall Length | 19 in |
Overall Width | 19 in |
Overall Height | 18 in |
Hose Dia. | 1 in |
Manufacturers Warranty Length | 5 yr |
Pump Mount Size | 2 in |
Outlet Size | 1 in NPT |
For Container Size | 30 gal |
Height Above Container | 15 in |
Bung Connection Dia. | 2 in |
Description
Fuel Transfer Pump, Hose Inside Dia. Not Applicable, Max. Outlet Pressure 25 psi, For Use With Diesel, Gasoline, Kerosene, Rated Voltage 230V AC, Suction Tube OD Not Applicable, Hose Length Not Applicable, Suction Tube Length Not Applicable, Cord Length Not Applicable, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Not Applicable, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Bleed Valve Assembly, BLD VLV ASY, PVC/HYP .38T (L3300H01-PVD)
- DAYTON Bung Nut (PPBGNDPP01G)
- CAMPBELL Well Point, 1 1/4 In (S36-60)
- WATER WORKER WATER WORKER HT-20HB Well Tank, 20 gal Capacity, 1 in MNPT (HT-20HB)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012MD)
- GPI Fuel Transfer Pump, 115V AC, 12 gpm Max. Flow Rate , 1/8 HP, Cast Aluminum, 1 in NPT Inlet (M-1115S-AU)
- GPI Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 3/8 HP, Cast Aluminum, 1 in NPT Inlet (G20-012PO)
- GPI Fuel Transfer Pump, 115V AC, 35 gpm Max. Flow Rate , 3/4 HP, Cast Iron, 1 in NPT Inlet (PRO35-115PO)
- GPI Fuel Transfer Pump, 24V DC, 25 gpm Max. Flow Rate , 2/5 HP, Cast Iron, 1 in NPT Inlet (V25-024AD)
- GPI Fuel Transfer Pump, 12V DC, 18 gpm Max. Flow Rate , 1/4 HP, Cast Aluminum, 1 in NPT Inlet (M-180S-AU W/FILTER)
- PIUSI USA Self Servce 100 K44 gal., F Npt 120V, 60Hz, 120VDC, 30 Max. Flow Rate , 1000W HP, 1-1/2" NPT Inlet (F00740090)
- Gpi Fuel Transfer Pumps