Shop All Fuel Transfer Accessories
Gpi
Fuel Nozzle Swivel, Inlet 1" NPT
Mfr # 150400-04
Zoro # G8084055
original price:
$81.89
19% off
new price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1 in NPT
- Outlet 1 in NPT
- Length 3 in
- Max. Pressure 50 psi
- For Use With G20, Mfr. No. M-180, PRO20, PRO25, PRO35
Product Information
- Brand Gpi
- MFR # 150400-04
- Zoro # G8084055
- UPC # 031401001594
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 3 in |
Inlet Connection Size | 1 in |
Outlet Connection Size | 1 in |
Details
Item | Fuel Nozzle Swivel |
Inlet | 1 in NPT |
Outlet | 1 in NPT |
Max. Pressure | 50 psi |
For Use With | G20, Mfr. No. M-180, PRO20, PRO25, PRO35 |
Housing Material | Aluminum |
For Media Type | Antifreeze, Diesel, Biodiesel, Gasoline, Kerosene |
Compatible with Brand | FLOMEC, GPI, GPRO |
Inlet Connection Type | NPT |
Compatible with Manufacturer Model Number | G20, M-180S, PRO20-012, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO35-115, PRO35-115/QM, V25-012, V25-024 |
Product Type | Multi-Plane Swivel |
Compatible with Series | G20, M-180, PRO20, PRO35, V25 |
Maximum Operating Pressure | 50 psi |
Outlet Connection Type | FNPT |
Compatible Manufacturer Part Number | G20, M-180S, PRO20-012, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO35-115, PRO35-115/QM, V25-012, V25-024 |
Compatible Manufacturer Model Number | G20, M-180S, PRO20-012, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO35-115, PRO35-115/QM, V25-012, V25-024 |
For Use with Mfr. Model Number | G20, M-180S, PRO20-012, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO35-115, PRO35-115/QM, V25-012, V25-024 |
For Use With Mfr. Model Number | G20, M-180S, PRO20-012, PRO20-115, PRO20-115/M30, PRO20-115/QM, PRO20-230, PRO35-115, PRO35-115/QM, V25-012, V25-024 |
Description
Fuel Nozzle Swivel, Product Type Multi-Plane Swivel, Maximum Operating Pressure 50 psi, For Media Type Antifreeze, Diesel, Biodiesel, Gasoline, Kerosene, Includes Not Applicable, Inlet Connection Size 1 in, Wetted Material Not Applicable, Inlet Connection Type NPT, Outlet Connection Size 1 in, Outlet Connection Type FNPT, Compatible with Brand FLOMEC, GPI, GPRO, Compatible with Series G20, M-180, PRO20, PRO35, V25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Impeller, Brass (118626LF)
- DAYTON Pressure Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 3 Stage, 92 psi Max Pressure (45MW30)
- ZOELLER Shaft Seal Assembly (267027)
- LEGEND VALVE 5" NO HUB COUPLING (303-412)
- GPI Fuel Nozzle Swivel, Inlet 3/4" NPT (150400-02)
- GPI Replacement Filter, Inlet 1 3/8-12 UNF (129340-07)
- GPI Replacement Filter, Inlet 3/4" NPT (129300-02)
- GPI Vent Cap, 2 In NPT Outlet (906001-4)
- GPI Overhaul Kit for Ez-8 (13750005)
- GPI Diesel Nozzle, Inlet 1" NPT (906008-570)
- APACHE Fuel Swivel, 3/4" MPT x 3/4" FPT (99000233)
- Gpi Fuel Transfer Accessories