Shop All Fuel Transfer Accessories
This Product is Discontinued
Gpi
Fuel Nozzle, Inlet 3/4" NPT (Discontinued)
Mfr # 110155-1
Zoro # G7835113
This Product is Discontinued
Key Features
- Inlet 3/4 in NPT
- Length 5 in
- Outlet 3/4 in NPT
- Max. Pressure 50 psi
- For Use With EZ-8, G8P, M-1115S, M-150S, M-180S, M-240S
Product Information
- Brand Gpi
- MFR # 110155-1
- Zoro # G7835113
- UPC # 031401110159
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Length | 5 in |
Inlet Size | 3/4 in |
Overall Length | 5 in |
Spout Outside Diameter | 3/4 in |
Spout Length | 13 in |
Details
Item | Fuel Nozzle |
Inlet | 3/4 in NPT |
Outlet | 3/4 in NPT |
Max. Pressure | 50 psi |
For Use With | EZ-8, G8P, M-1115S, M-150S, M-180S, M-240S |
Metered | No |
Nozzle Material | Aluminum |
Accessory Type | Fuel Nozzle |
Nozzle Operation | Manual |
Inlet Type | FNPT |
Compatible Chemicals | Antifreeze, Diesel, Gasoline, Kerosene |
Spout Material | Aluminum |
Spout Shape | Straight |
Flow Rate - Maximum | 20 gpm |
Max. Operating Pressure | 50 psi |
For Media Type | Diesel Fuel, Gasoline, Kerosene |
Description
Fuel Nozzle, Overall Length 5 in, For Use With EZ-8, G8P, M-1115S, M-150S, M-180S, M-240S, Compatible Chemicals Antifreeze, Diesel, Gasoline, Kerosene, Includes Not Applicable, Spout Material Aluminum, Max. Operating Pressure 50 psi, Nozzle Material Aluminum, Spout Discharge Size Not Applicable, Spout Length 13 in, Inlet Type FNPT, Inlet Size 3/4 in, Nozzle Operation Manual, Metered No, For Media Type Diesel Fuel, Gasoline, Kerosene, Cover Color Not Applicable, Flow Rate - Maximum 20 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.