Shop All Flowmeters
Gpi
Flowmeter, Turbine, For Fuel, 1 in. FNPT
Mfr # 01A31GM
Zoro # G3457474
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Aluminum
- For Pipe Size 3/4 x 1 1/2 in
- Flow Material Fuels, Lubricants, Petroleum Products
- Connection Size 1 in
Product Information
- Brand Gpi
- MFR # 01A31GM
- Zoro # G3457474
- UPC # 031401113365
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 x 1 1/2 in |
Connection Size | 1 in |
Fitting Size (In.) | 1 |
Manufacturer Warranty Length | 2 yr |
Overall Length | 4 in |
Overall Height | 2.5 in |
Overall Width | 2 in |
Description
Electronic Flowmeter, Product Type Fuel Meter, Flowmeter Type Turbine, Accuracy +/-2.5 Percent, Connection Size 1 in, Connection Type FNPT, Compatible Flow Material B20, Diesel, E15, Gasoline, Kerosene, Media Temperature - Maximum 130 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 40 SUS, Housing Material Aluminum, Rotor Material Nylon, O-Ring Material 316 Stainless Steel, Shaft Material Tungsten Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Repair Kit, Santoprene, Fluid, 1 In Pump (476.197.354)
- STENNER Pump Adj Rate 85MHP40 40GPD 100Psi 3/8"W (85MJH7A3STAA)
- GEMS SENSORS 1/2" MNPT SPST NO Liquid Flow Switch AC or DC 2 gpm (FS-150, NO, 2.0GPM)
- MOVINCOOL Condenstate Pump Kit, 13-1/2" L, 115VAC (484789-0210)
- GPI Flowmeter, Turbine, Alum, 0.3 to 3 GPM (03A30GM)
- GPI Flowmeter, Turbine, For Fuel, 1 In FNPT (01A31LM)
- GPI Electronic Flowmeter, 1", FNPT, 3.4" L (A1Q9GMA100NA1)
- GPI Kit Power Source, Battery, PK2 (113520-1)
- GPI Flowmeter, Turbine, Alum, 30 to 300 GPM (03A32GM)
- GPI Flowmeter, Turbine, Alum, 3 to 50 GPM (03A31GM)
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 58X12 1 Gal Out (WNT-A-C-01-1)
- Gpi Flowmeters