Shop All Water Filter Cartridges
Gpi
Filter Housing, 40 gpm, 30 Micron
Mfr # 40GPMPart. Filt
Zoro # G4033102
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Fuel Transfer
- Flow Rate 40 gpm
- Microns 30
- Color White
- Housing Material Aluminum
Product Information
- Brand Gpi
- MFR # 40GPMPart. Filt
- Zoro # G4033102
- UPC # 031401000856
- Country of Origin United States
- Category Water Filter Cartridges
Dimensions
Height (In.) | 11 in |
Length (In.) | 5 1/16 in |
Overall Height | 11 in |
Connection Size | 1 1/2 in |
Overall Length | 5 1/8 in |
Overall Diameter | 5 1/8 in |
Details
Application | Fuel Transfer |
Flow Rate | 40 gpm |
Microns | 30 |
Color | White |
Housing Material | Aluminum |
Type | Particulate Spin on Filter |
Cartridges Required | None |
Max. Pressure (PSI) | 50 psi |
Item | Filter Housing |
Flow Rate (GPM) | 40 |
Micron Rating | 30 micron |
Connection Type | UNF |
Maximum Pressure | 50 psi |
Description
Filter Housing, Housing Material Aluminum, Flow Rate 40 gpm, Connection Size 1 1/2 in, Overall Height 11 in, Overall Diameter 5 1/8 in, Connection Type UNF, Overall Length 5 1/8 in, Application Fuel Transfer, Color White, Maximum Pressure 50 psi, Micron Rating 30 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lattice Grate, 36 X 1.25 (80656-SH)
- DIXON 1" Brass Safety Check Valve (SCVL8)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDXKABCP)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EPH-104-9000S-3p-2886)
- ILC Replacement for Neo-pure Sqc-3-set-memß Filter (SQC-3-SET-MEM?)
- SPX Cartridge for Oil Filter 15R10 (J236801)
- AMERICAN FILTER CO AFC Brand AFC-RF-W1, Compatible to Whirlpool 4396508 Refrigerator Water Filters (1PK) Made by AFC (4396508-AFC-RF-W1-1-68531)
- AMERICAN FILTER CO 4 H, 4 PK (DA29-00020B-AFC-RF-S3-4-69745)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12480)
- C PURE Oceanloch-L3 Water Filter Replacement Cartridge - 1 Micron Rating and 5 GPM (790OCLOCRTL3)
- Gpi Water Filter Cartridges