Shop All Electric Drum Pumps
Gpi
Drum Pump, 12VDC, 1/3 HP
Mfr # P-200H-2UR
Zoro # G3173475
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GPI 118000-2, P-200H-2UR
- Housing Material Polyethylene
- Includes 15 ft Power Cord
- Inlet Size 1" NPT
- Motor Type Electric DC
Product Information
- Brand Gpi
- MFR # P-200H-2UR
- Zoro # G3173475
- UPC # 031401118001
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Manufacturers Warranty Length | 2 yr. |
Outlet Size | 1" NPT |
Overall Length | 11 in |
Discharge Tube Outlet ID Size | 1" |
Height Above Container | 11 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Cord Length | 15 ft |
Description
Electric Operated Drum Pump, Max. Head Pressure 16 psi, Max. Oil Flow 8 gpm, Max. Outlet Pressure 6 psi, For Use With GPI 118000-2, P-200H-2UR, Rated Voltage 12V DC, Pump Connection ID 1 in, Cord Length 15 ft, Includes Bung Adapter No, Runs Dry Yes, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Vlv Inj, Pvc/Vtn/C .50T (J41714)
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 40' (FSW2-DNPN-40)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-07)
- BECKETT Pump-230V Submersible 6' cord (G535C)
- GPI Drum Pump, 115VAC, 1/4 HP, 50/60 Hz (PA-120H-2UR)
- GPI Drum Pump, 12VDC, 1/5 HP (P-120H-2UR)
- TERA PUMP Battery Powered Fuel Transfer Pump with AutoStop (TRHA03)
- TERA PUMP Electric Drum Pump Telescopic with Rechargeable Battery (TREDRUM-TB)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLT1)
- TERA PUMP 3 Gallon Jug and Fuel Transfer Pump Combo (TRJ3XLR)
- SOTERA Drum Pump, 12VDC, 1/4 HP, 60 Hz (SS435B)
- Gpi Electric Drum Pumps