Shop All Electric Drum Pumps
Gpi
Drum Pump, 115VAC, 1/4 HP, 50/60 Hz
Mfr # PA-120H-2UR
Zoro # G0357472
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GPI 118003-1, PA-120H-2UR
- Housing Material Polyethylene
- Includes 3 Prong Power Pig Tail
- Inlet Size 1" NPT
- Motor Type Electric AC
Product Information
- Brand Gpi
- MFR # PA-120H-2UR
- Zoro # G0357472
- UPC # 031401180039
- Country of Origin United States
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Discharge Tube Outlet ID Size | 1" |
Overall Length | 11 in |
Manufacturers Warranty Length | 2 yr. |
Outlet Size | 1" NPT |
Height Above Container | 11 in |
For Container Size | 55 gal, 275 gal, 330 gal |
Description
Electric Operated Drum Pump, Max. Head Pressure 16 psi, Max. Oil Flow 12 gpm, Max. Outlet Pressure 6 psi, For Use With GPI 118003-1, PA-120H-2UR, Rated Voltage 115V AC, Pump Connection ID 1 in, Includes Bung Adapter No, Runs Dry Yes, Frequency (Hz) 50/60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S-SEAL S-Seal APCAS201 Pump Seal-354001; U109358s 395005 385920 (APCAS201)
- DAYTON Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 164 GPM (22A599)
- DAYTON Impeller (PPL2219BG)
- WAYNE PUMP WELL 1/2HP #SWS50 (SWS50)
- GPI Drum Pump, 12VDC, 1/3 HP (P-200H-2UR)
- GPI Drum Pump, 12VDC, 1/5 HP (P-120H-2UR)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (1DLP4)
- DAYTON 1/2 HP 115 V Electric Oil Transfer Pump (12F735)
- TERA PUMP Battery Powered Fuel Transfer Pump with AutoStop (TRHA03)
- FINISH THOMPSON Drum Pump, 115VAC, 4/5 HP, 60 Hz (PFS-40 & M3V Kit)
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- Gpi Electric Drum Pumps