Shop All Multi-Purpose Wipes
Gp Interstate
Towels & Wipes, Blue, Paper, 250 Wipes, 9.5" x 10.5", Unscented, 9 PK
Mfr # 00350
Zoro # G4590894
product price: $72.95
/pk 9, $8.11/ea
$72.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 250
- Sheet Size 9.5" x 10.5"
- Color Blue
- Material Paper
- Application Auto Care
Product Information
- Brand Gp Interstate
- MFR # 00350
- Zoro # G4590894
- UPC # 10073310003501
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9.5" x 10.5" |
Length | 10.5" |
Width | 9.5" |
Details
Number of Sheets | 250 |
Item | Towels & Wipes |
Color | Blue |
Material | Paper |
Application | Auto Care |
For Use On | Dirt; Dust; Fingerprint; Smudge |
Fragrance | Unscented |
Packaging Type | Pack |
Paper Towel Type | Dry Wipes |
Net Weight | 19.51 lbs |
Ply | 2 |
Used On | Glass; Plastic; Wood |
Wipes per Container | 250 |
Description
Interstate® Two-Ply Singlefold Auto Care Wipers, 9 1/2 x 10 1/2, 250/Pack, 9 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D No-Vacuum Carpet Freshener, Fresh Scent, 14 oz Aerosol, PK12 (024100)
- MONARCH Washcloth Size Terry Wipers - WHITE 25 lb box (N-W11-25)
- MOTSENBOCKERS LIFT OFF Lift Off Unscented Scent Degreaser 11 oz Liquid (402-11)
- BRAWNY Towels & Wipes, White, Box, Flax, 72 Wipes, 720 PK (29608)
- DISCO Scrubs In-A-Buck Towel 72 Towels Per Bucket, PK6 (12317B)
- BERKSHIRE Dry Wipe, White, Pack, Cellulose, Polyester, 150 Wipes, 12 in x 12 in (DR670.1212.20)
- GEORGIA-PACIFIC Dry Wipe Dispenser Box, Brawny Pro, Double Recreped DRC, 110 Wipes, 9 1/4 in x 16 in, White, 10 Pk (20075)
- WYPALL Wipers, L10, Lightweight, PK24, White, Box, 2-Ply Paper, 24 PK (42346)
- PURELL Hand Sanitizer Wipes, White, Canister, Non Linting Textured, 270 Wipes, 6 in x 6-3/4 in, Citrus (9113-06)
- GOJO PURELL® Hand Sanitizing Wipes - 6 Canisters/Case - 9113-06 (9113-06)
- 2XL Towels & Wipes, White, Rayon blend, 900 Wipes, 6" x 8", Unscented, 4 PK (TXL L36)
- Gp Interstate Multi-Purpose Wipes