Shop All Dry Erase Boards
Gowrite!
Dry Erase Sheets, Self-Adhesive, White, 8.5" x 11", PK30
Mfr # ASB8511
Zoro # G5187306
product price: $42.99
/pk 30, $1.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic/Adhesive
- Color White
- Recommended Grade K+
- Recommended Age 5+ Years
Product Information
- Brand Gowrite!
- MFR # ASB8511
- Zoro # G5187306
- UPC # 838613000038
- Country of Origin United States
- Category Dry Erase Boards
Details
Material | Plastic/Adhesive |
Color | White |
Recommended Grade | K+ |
Recommended Age | 5+ Years |
Description
These sheets make an easy and convenient way to create a dry erase board anywhere. Stick to the wall, door, table, desktop or refrigerator. Great for meetings, to-do lists, classroom activities and much more. Each sheet has a full-adhesive backing. Won't leave residue behind and erases cleanly. Recyclable. Laser printer compatible. Measures 8.5" x 11". Includes 30 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09932)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- AVERY 1-1/2" Slant Ring Durable Binder, Green, 11 x 8.5 (AVE27353)
- BIC Pen, Velocity, Bold, Black, PK36 (VLGB361-BLK)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 10ft, 1 Roll (AR2410)
- GOWRITE! Dry Erase Roll, Self-Adhesive, White, 24" x 20ft, 1 Roll (AR2420)
- GLOBAL INDUSTRIAL Mobile Double Sided Magnetic Whiteboard, 36 x 48 (B859968)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- GHENT 48-1/2"x96-1/2" Melamine Planning Board, Matte (GRPM213S-48)
- QUARTET 30"x18" Steel Magnetic Calendar Planning Board (ARCCP3018)
- UNIVERSAL ONE 48"x72" Melamine Whiteboard (UNV43626)
- Gowrite! Dry Erase Boards