Shop All Kitchen Faucets
Governor
Manual, 4" Mount, 2 Hole KS2495AL Bar Faucet Without Pop-Up
Mfr # KS2495AL
Zoro # G3069283
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2
- Mounting Hole Center to Center 4"
- Finish Oil Rubbed Bronze
- Number of Handles 2
- Faucet Operation Manual
Product Information
- Brand Governor
- MFR # KS2495AL
- Zoro # G3069283
- UPC # 663370032066
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Number of Holes | 2 |
Mounting Hole Center to Center | 4" |
Finish | Oil Rubbed Bronze |
Number of Handles | 2 |
Faucet Operation | Manual |
Flow Rate | 1.50 gpm |
Handle Type | Lever Handle |
Mounting Type | Centerset Mount |
Item | KS2495AL Bar Faucet Without Pop-Up |
Description
Item KS2495AL Bar Faucet Without Pop-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Coupling, 1-1/4", Aluminum (PLE63)
- DIXON Reducing Coupler/Adapter, 2 x 4 In, 100psi (2040-DA-AL)
- DANCO EZ Drain Cover, Metal, Chrome (10528)
- LEGEND VALVE 1/2 & 3/4 SS HDL & NUT T/S2000 (101-922)
- GOURMETIER Heritage 2-Handle Deck-Mount Pull-Down Sprayer Kitchen Faucet, Nickel (GS1278AX)
- DOMINION FAUCETS Gooseneck Spout Kitchen Faucet, With Spray (77-1051)
- CENTRAL BRASS Two Handle Cast Brass Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 4.13" (0122-ELS17)
- BUNN Faucet - Type "Spb (3260.0002)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Double Joint Kitchen Faucet (445-DJ18ABCP)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (4159-BL-DST)
- Governor Kitchen Faucets & Accessories