Shop All Kitchen Sinks
Gourmetier
Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White
Mfr # GKFA361810SQ
Zoro # G3084410
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,072.47
Free 30-Day Returns
Key Features
- Mounting Type Undermount
- Finish Matte White
- Height 9.56
- Width 18.0
- Material Solid Surface White Stone
Product Information
- Brand Gourmetier
- MFR # GKFA361810SQ
- Zoro # G3084410
- UPC # 663370530197
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 9.56 |
Width | 18.0 |
Length | 36.0 |
Details
Mounting Type | Undermount |
Finish | Matte White |
Material | Solid Surface White Stone |
Weight | 100.11 |
ADA Compliant | No |
Includes | Sink;Strainer Basket;Drain |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 36 inch (L) x 18 inch (W) x 9-9/16 inch (D). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Toilet, SS, 16 Ga, 1.5 NPT, Polished Satin (2120-W-3-ADA-SPS)
- DYNAQUIP CONTROLS Repair Part Dynaquip Electric Accuator (DE153H)
- SANI-LAV Pistol Grip Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5007)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- GOURMETIER GKTS2522 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2522)
- GOURMETIER Arcticstone 30" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA302119)
- GOURMETIER GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (GKTDF36209)
- GOURMETIER GKUSF36209 Undermount Stainless Steel Single Farmhouse Kitchen Sink, (GKUSF36209)
- GOURMETIER GKTS252291 25"x22"x9" Self-Rimming Single Bowl Kitchen Sink (1 Hole), (GKTS252291)
- KOHLER Kitchen Sink, Drop In, Undermount Mount, 0 Hole (6625-7)
- Gourmetier Kitchen Sinks