Shop All Kitchen Sinks
Gourmetier
Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White
Mfr # GKFA361810RM
Zoro # G3084429
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$929.47
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Matte White
- Includes Sink;Strainer Basket
- Color Matte White
- Height 9.56
Product Information
- Brand Gourmetier
- MFR # GKFA361810RM
- Zoro # G3084429
- UPC # 663370530135
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 9.56 |
Width | 18 |
Length | 36 |
Details
Mounting Type | Apron-Front |
Finish | Matte White |
Includes | Sink;Strainer Basket |
Color | Matte White |
Material | Solid Surface White Stone |
Weight | 97.9 |
Features | Fabricated From Solid Surface Resin, Overall Dimensions: (L)36" x (W)18" x (D)9-9/16", Bowl Size: (L)34-1/8" x (W)16-1/8" x (D)8-5/16", Includes Strainer, Corrosion-Resistant Finish, Designed For Long-Lasting Durability, Easy-To-Clean, Glossy Texture, For a Traditional Look |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 36 inch (L) x 18 inch (W) x 9-9/16 inch (D). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Female Flare Low Lead Brass Forged Nut (704018-04)
- ELKAY Lustertone Sink, SS, LRAD1720553, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1720553)
- WATERSAVER Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (L084-55WSA)
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter (48-22-4253)
- GOURMETIER GKTS2520 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS2520)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810LD)
- GOURMETIER GKUDF30209 Undermount Stainless Steel Double Farmhouse Kitchen Sink, (GKUDF30209)
- GOURMETIER GKTS332290 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS332290)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 50/50 Double Bowl (RVM5150)
- Gourmetier Kitchen Sinks