Shop All Kitchen Sinks
Gourmetier
Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White
Mfr # GKFA331810LD
Zoro # G3083738
product price: $1,000.97
/ea
Free Shipping & Returns
$1,000.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Apron-Front
- Finish Matte White
- Weight 96.36
- ADA Compliant No
- Height 9.56
Product Information
- Brand Gourmetier
- MFR # GKFA331810LD
- Zoro # G3083738
- UPC # 663370530210
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 9.56 |
Length | 33.0 |
Width | 18.0 |
Details
Mounting Type | Apron-Front |
Finish | Matte White |
Weight | 96.36 |
ADA Compliant | No |
Includes | Sink;Strainer Basket;Drain |
Material | Solid Surface White Stone |
Description
Coordinated with an elegant pairing of quality construction interwoven with sophisticated designs and styles, the Arcticstone Collection is crafted to bring aesthetic beauty alongside exceptional performance with its line of farmhouse kitchen sinks. Farmhouse sinks have an apron front that causes the sink to be the centerpiece of kitchen design. This unique feature prevents water spillage on cabinetry while adding aesthetic appeal. Constructed from a high quality mixture of stone and acrylic polymers, a non-porous, stain-resistant surface is generated, as the thick material provides long-lasting durability and reliability. Also provided is the single bowl which lends an ease in washing larger dishes. For a generous washing area, the Arcticstone sink has overall dimensions of 33 inch (L) x 18 inch (W) x 9-9/16 inch (D). Allow this farmhouse sinks to impeccably complete your contemporarily styled kitchen.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE AirLoc Smoke Bomb, Domestic (072638)
- ZURN Diaphragm Flushvalve, 0.5 gpf (Z6003PL-EWS)
- RINNAI 3/5 Rubber Wall Plate Black (710602)
- NEWPORT BRASS Faucet Hole Cover in French Gold (Pvd) (103/24A)
- GOURMETIER Arcticstone 36" Solid Surface Farmhouse Kitchen Sink W/Backsplash, Wht (GKTA362119)
- GOURMETIER GKTS252281 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS252281)
- GOURMETIER GKTD33226 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33226)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810SQ)
- GOURMETIER Farmhouse Single Bowl Kitchen Sink W/ Strainer & Grid, White/ (KGKFA301810SQ)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA361810SQ)
- BLANCO Precis 24" Single Undermount Metallic Gy, Undermount Mount, 0 Hole (522413)
- Gourmetier Kitchen Sinks